Mobile Cabinet Bench, 4 Drawer, Semi Steel Casters, 36 in W x 34 in H x 26 in D, Gray

  • Mfr # PC-36S-1424-4

  • Zoro # G522716981


product price:  $1,331.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Depth
26 in
Width
36 in
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-36S-1424-4
Zoro #
G522716981
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Width
36 in
Overall Height
34 in

Details

Item
Mobile bench
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Finish
Powder coat
Handle
L-Style

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 4 recessed pull handledrawers and center shelf.. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Steel casters. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.