Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Cabinet Bench, Phenolic Casters 36 in W x 26 in D x 34 in H, Gray

  • Mfr # PC-36P

  • Zoro # G622720253


product price: $888.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Overall Depth
26 in
Material
Steel
Overall Height
34 in
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-36P
Zoro #
G622720253
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Overall Depth
26 in
Overall Height
34 in

Details

Material
Steel
Load Capacity
2,000 lbs
Item
Mobile bench
Handle
L-Style
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and BackStops and are complete with a keyed handle door and push handle. Workarea is 36in W x 26in D and working height is 34in H. With fixed shelf. Capacity2,000 lbs. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Dimensions 26in D x 36in W x 34in H.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.