Mobile Cabinet Bench, Phenolic Casters 36 in W x 26 in D x 34 in H, Putty

  • Mfr # PC-36P

  • Zoro # G022715989


product price: $888.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
2
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-36P
Zoro #
G022715989
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Depth
26 in
Overall Width
36 in

Details

Number of Doors
2
Color
Putty
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Handle
L-Style
Includes
Sides and backstops
Load Capacity
2,000 lbs
Workbench/Table Leg Type
Casters
Caster Material
Phenolic
Number of Shelves
1
Item
Mobile bench
Caster Type
2 Rigid,2 Swivel
Cabinet Door Type
Solid

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and BackStops and are complete with a keyed handle door and push handle. Workarea is 36in W x 26in D and working height is 34in H. With fixed shelf. Capacity2,000 lbs. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Dimensions 26in D x 36in W x 34in H.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.