
Mobile Cabinet Bench, Phenolic Casters 36 in W x 26 in D x 34 in H, Red
Mfr # PC-36P
Zoro # G222714973
product price: $888.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
34 in
Cabinet Door Type
Solid
Assembled/Unassembled
Assembled
Number of Doors
2
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-36P
Zoro #
G222714973
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Depth
26 in
Overall Width
36 in
Details
Item
Mobile bench
Cabinet Door Type
Solid
Assembled/Unassembled
Assembled
Number of Doors
2
Color
Red
Caster Material
Phenolic
Finish
Powder coat
Includes
Sides and backstops
Number of Shelves
1
Workbench/Table Leg Type
Casters
Material
Steel
Load Capacity
2,000 lbs
Caster Type
2 Rigid,2 Swivel
Handle
L-Style
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and BackStops and are complete with a keyed handle door and push handle. Workarea is 36in W x 26in D and working height is 34in H. With fixed shelf. Capacity2,000 lbs. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Dimensions 26in D x 36in W x 34in H.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.