
Mobile Cabinet Bench, Phenolic Casters, 48 in W x 34 in H x 26 in D, Black
Mfr # PC-48P
Zoro # G722737458
product price: $1,060.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Caster Type
2 Rigid,2 Swivel
Overall Height
34 in
Workbench/Table Leg Type
Casters
Overall Depth
26 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48P
Zoro #
G722737458
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Depth
26 in
Overall Width
48 in
Details
Caster Type
2 Rigid,2 Swivel
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Handle
L-Style
Color
Black
Includes
Sides and backstops
Item
Mobile bench
Material
Steel
Finish
Powder coat
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With fixed shelf. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.