
Mobile Cabinet Bench, Phenolic Casters, 48 in W x 34 in H x 26 in D, Light Blue
Mfr # PC-48P
Zoro # G622718953
product price: $1,060.99
/eaKey Features
Overall Height
34 in
Overall Width
48 in
Finish
Powder coat
Overall Depth
26 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48P
Zoro #
G622718953
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
48 in
Overall Depth
26 in
Details
Finish
Powder coat
Material
Steel
Includes
Sides and backstops
Caster Type
2 Rigid,2 Swivel
Assembled/Unassembled
Assembled
Handle
L-Style
Workbench/Table Leg Type
Casters
Color
Light Blue
Caster Material
Phenolic
Item
Mobile bench
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With fixed shelf. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.