
Mobile Cabinet Bench, Phenolic Casters, 48 in W x 34 in H x 26 in D, Red
Mfr # PC-48P
Zoro # G922714983
product price: $1,060.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Material
Steel
Caster Type
2 Rigid,2 Swivel
Assembled/Unassembled
Assembled
Handle
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48P
Zoro #
G922714983
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
34 in
Overall Depth
26 in
Details
Material
Steel
Caster Type
2 Rigid,2 Swivel
Assembled/Unassembled
Assembled
Handle
L-Style
Finish
Powder coat
Workbench/Table Leg Type
Casters
Item
Mobile bench
Includes
Sides and backstops
Color
Red
Caster Material
Phenolic
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With fixed shelf. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.