
Mobile Cabinet Bench, Semi Steel Casters 36 in W x 26 in D x 34 in H, Gray
Mfr # PC-36S
Zoro # G922720670
product price:Â $903.99
/eaKey Features
Overall Height
34 in
Color
Gray
Width
36 in
Handle
L-Style
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC-36S
Zoro #
G922720670
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Width
36 in
Overall Depth
26 in
Details
Color
Gray
Handle
L-Style
Material
Steel
Item
Mobile bench
Finish
Powder coat
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and BackStops and are complete with a keyed handle door and push handle. Workarea is 36in W x 26in D and working height is 34in H. With fixed shelf. Capacity2,000 lbs. 2 rigid & 2 swivel 5in x 2in Steel casters. Dimensions 26in D x 36in W x 34in H.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.