
Mobile Cabinet Bench with 1 Drawer, 48 in W x 34 in H x 26 in D, Black
Mfr # PC-48P-1424-1
Zoro # G522737481
product price:Â $1,279.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Handle
L-Style
Workbench/Table Leg Type
Casters
Caster Material
Phenolic
Drawer Height
5
Cabinet Locking Mechanism
Recessed Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48P-1424-1
Zoro #
G522737481
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
23.375 in
Overall Height
34 in
Drawer Width
13.75 in
Overall Depth
26 in
Overall Width
48 in
Details
Handle
L-Style
Workbench/Table Leg Type
Casters
Caster Material
Phenolic
Cabinet Locking Mechanism
Recessed Handle
Drawer Load Rating
100 lbs
Caster Type
2 Rigid,2 Swivel
Number of Drawers
1
Material
Steel
Assembled/Unassembled
Assembled
Item
Mobile bench
Load Capacity
2,000 lbs
Color
Black
Finish
Powder coat
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.