Mobile Cabinet Bench with 1 Drawer, 48 in W x 34 in H x 26 in D, Gray

  • Mfr # PC-48P-1424-1

  • Zoro # G822718098


product price:  $1,279.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Handle
L-Style
Width
48 in
Color
Gray
Finish
Powder coat
Overall Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-48P-1424-1
Zoro #
G822718098
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Overall Depth
26 in
Overall Height
34 in

Details

Handle
L-Style
Item
Mobile bench
Color
Gray
Finish
Powder coat
Load Capacity
2,000 lbs
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.