
Mobile Cabinet Bench with 1 Drawer and 2 Shelves, Phenolic Casters, 36 in W x 34 in H x 26 in D, Red
Mfr # PC-36P-1424-1
Zoro # G322720485
product price:Â $1,096.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Depth
26 in
Overall Height
34 in
Assembled/Unassembled
Assembled
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PC-36P-1424-1
Zoro #
G322720485
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
34 in
Overall Width
36 in
Drawer Width
13.75 in
Drawer Depth
23.375 in
Drawer Height
5
Details
Item
Mobile bench
Color
Red
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lb
Finish
Powder Coated
Caster Type
2 Rigid,2 Swivel
Number of Drawers
1
Includes
Sides and backstops
Caster Material
Phenolic
Cabinet Locking Mechanism
Recessed Handle
Handle
L-Style
Cabinet Door Type
Solid
Workbench/Table Leg Type
Casters
Drawer Load Rating
100 lbs
Number of Shelves
2
Number of Doors
2
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 1 recessed pull handledrawer and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Phenolic casters. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.