Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench with 1 Drawer and 2 Shelves, Phenolic Casters, 36in W x 34in H x 26in D, Black
- Mfr # PC-36P-1424-1
- Zoro # G122737492
product price:Â
$
1,398.99
/ea
Key Features
Material
Steel
Overall Depth
26 in
Overall Height
34 in
Assembled/Unassembled
Assembled
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-36P-1424-1
- Zoro #
- G122737492
- UPC #
- -
- Country of Origin
- United States
- Item
- Mobile bench
- Color
- Black
- Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,000 lb
- Finish
- Powder Coated
- Caster Type
- 2 Rigid,2 Swivel
- Number of Drawers
- 1
- Number of Shelves
- 2
- Handle
- L-Style
- Cabinet Door Type
- Solid
- Cabinet Locking Mechanism
- Recessed Handle
- Includes
- Sides and backstops
- Drawer Load Rating
- 100 lbs
- Number of Doors
- 2
- Workbench/Table Leg Type
- Casters
- Caster Material
- Phenolic
Dimensions
- Overall Depth
- 26 in
- Overall Height
- 34 in
- Drawer Height
- 5
- Drawer Depth
- 23.375 in
- Drawer Width
- 13.75 in
- Overall Width
- 36 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 1 recessed pull handledrawer and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Phenolic casters. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.