
Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D, Gray
Mfr # MBCB-52-SHELF
Zoro # G622718342
product price: $27.65
/eaKey Features
Overall Height
22 in
Material
Steel
Color
Gray
Width
17 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBCB-52-SHELF
Zoro #
G622718342
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
22 in
Width
17 in
Overall Depth
1 in
Details
Material
Steel
Color
Gray
Finish
Powder coat
Item
Shelf
Assembled/Unassembled
Assembled
Description
Optional Steel Shelf for MBCB-52. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.