Zoro Homepage

Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D, Red

  • Mfr # MBCB-52-SHELF

  • Zoro # G622718670


product price: $27.65
/ea

Key Features

Assembled/Unassembled
Assembled
Overall Depth
1 in
Overall Width
17 in
Color
Red
Finish
Powder coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBCB-52-SHELF
Zoro #
G622718670
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Width
17 in
Overall Height
22 in

Details

Assembled/Unassembled
Assembled
Color
Red
Item
Shelf
Finish
Powder coat
Material
Steel

Description

Optional Steel Shelf for MBCB-52. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.