Zoro Homepage

Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D x 36 1/2 in H, Black

  • Mfr # MDCB-52

  • Zoro # G022736625


product price: $1,844.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
36-1/2 in
Caster Material
Polyurethane
Handle
Recessed Handle
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCB-52
Zoro #
G022736625
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36-1/2 in
Overall Depth
24 in
Overall Width
52 in
Drawer Width
13.75 in
Drawer Height
5
Drawer Depth
23.375 in

Details

Material
Steel
Caster Material
Polyurethane
Handle
Recessed Handle
Number of Drawers
4
Color
Black
Finish
Powder coat
Caster Type
2 Rigid,2 Swivel
Item
Mobile bench
Includes
Lockable toolbox
Cabinet Locking Mechanism
Cylinder Lock
Drawer Load Rating
100 lbs
Workbench/Table Leg Type
Casters
Load Capacity
4,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench. Includes a 9 drawer locking tool box and three rear utility shelves 52in W x 8in D for extra storage space. 4 drawer unit with recessed handle and cylin Der lock on end. Two swivel, two rigid 5in x 2in Polyurethane Casters . 52in W x 36-1/2in H x 24in D. Capacity 4,000 lbs. Powder Coat finish. Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.