
Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D x 36 1/2 in H, Gray
Mfr # MDCB-52
Zoro # G722716712
product price: $1,844.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Width
52 in
Overall Height
36-1/2 in
Color
Gray
Lockable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDCB-52
Zoro #
G722716712
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Width
52 in
Overall Height
36-1/2 in
Details
Item
Mobile bench
Color
Gray
Lockable
Yes
Finish
Powder coat
Material
Steel
Load Capacity
4,000 lbs
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench. Includes a 9 drawer locking tool box and three rear utility shelves 52in W x 8in D for extra storage space. 4 drawer unit with recessed handle and cylin Der lock on end. Two swivel, two rigid 5in x 2in Polyurethane Casters . 52in W x 36-1/2in H x 24in D. Capacity 4,000 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.