
Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D x 36 1/2 in H, Red
Mfr # MDCB-52
Zoro # G822715417
product price: $1,844.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Workbench/Table Leg Type
Casters
Finish
Powder coat
Overall Height
36-1/2 in
Drawer Load Rating
100 lbs
Includes
Lockable toolbox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDCB-52
Zoro #
G822715417
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36-1/2 in
Drawer Width
13.75 in
Overall Width
52 in
Drawer Depth
23.375 in
Overall Depth
24 in
Drawer Height
5
Details
Workbench/Table Leg Type
Casters
Finish
Powder coat
Drawer Load Rating
100 lbs
Includes
Lockable toolbox
Cabinet Locking Mechanism
Cylinder Lock
Number of Drawers
4
Handle
Recessed Handle
Caster Type
2 Rigid,2 Swivel
Assembled/Unassembled
Assembled
Load Capacity
4,000 lbs
Caster Material
Polyurethane
Item
Mobile bench
Color
Red
Material
Steel
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench. Includes a 9 drawer locking tool box and three rear utility shelves 52in W x 8in D for extra storage space. 4 drawer unit with recessed handle and cylin Der lock on end. Two swivel, two rigid 5in x 2in Polyurethane Casters . 52in W x 36-1/2in H x 24in D. Capacity 4,000 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.