
Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D x 36.5 in H, Light Blue
Mfr # MBCB-52
Zoro # G522720056
product price: $1,525.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Door Type
Solid
Load Capacity
4,000 lbs
Overall Height
36-1/2 in
Caster Type
2 Rigid,2 Swivel
Workbench/Table Leg Type
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBCB-52
Zoro #
G522720056
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36-1/2 in
Overall Depth
24 in
Overall Width
52 in
Details
Cabinet Door Type
Solid
Load Capacity
4,000 lbs
Item
Mobile bench
Caster Type
2 Rigid,2 Swivel
Workbench/Table Leg Type
Casters
Number of Doors
1
Includes
Lockable toolbox
Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Caster Material
Polyurethane
Color
Light Blue
Description
All welded steel, Heavy Duty Mobile Cabinet Workbench. Includes a 9 drawer locking tool box and three rear utility shelves 52in W x 8in D for extra storage space. Door unitwith 1 adjustable shelf on end is 18in W x 24in D. Workbench dimensions 52in W x 36-1/2in H x 24in D. Capacity 4,000 lbs.Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.