Zoro Homepage

Mobile Cabinet Workbench with Toolbox, 52 in W x 24 in D x 36.5 in H, Red

  • Mfr # MBCB-52

  • Zoro # G722716187


product price: $1,525.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Includes
Lockable toolbox
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBCB-52
Zoro #
G722716187
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
52 in
Overall Height
36-1/2 in

Details

Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Includes
Lockable toolbox
Number of Doors
1
Cabinet Door Type
Solid
Material
Steel
Item
Mobile bench
Finish
Powder coat
Color
Red
Load Capacity
4,000 lbs
Caster Type
2 Rigid,2 Swivel

Description

All welded steel, Heavy Duty Mobile Cabinet Workbench. Includes a 9 drawer locking tool box and three rear utility shelves 52in W x 8in D for extra storage space. Door unitwith 1 adjustable shelf on end is 18in W x 24in D. Workbench dimensions 52in W x 36-1/2in H x 24in D. Capacity 4,000 lbs.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.