Mobile Drawer and Door Cabinet, 46 in W x 34 1/2 in H x 21 3/16 in D, Light Blue

  • Mfr # PDC-46P-4

  • Zoro # G922720724


product price:  $1,078.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Caster Material
Phenolic
Overall Height
34-1/2 in
Assembled/Unassembled
Assembled
Cabinet Door Type
Solid
Drawer Width
19.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-46P-4
Zoro #
G922720724
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34-1/2 in
Drawer Width
19.625 in
Overall Width
46 in
Overall Depth
21 in
Drawer Height
5
Drawer Depth
19.125 in

Details

Caster Material
Phenolic
Assembled/Unassembled
Assembled
Cabinet Door Type
Solid
Load Capacity
2,000 lbs
Drawer Load Rating
100 lbs
Cabinet Locking Mechanism
Cylinder Lock
Color
Light Blue
Number of Doors
1
Caster Type
2 Rigid,2 Swivel
Number of Drawers
4
Handle
L-Style
Item
Mobile bench
Material
Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Phenolic casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.