Mobile Drawer and Door Cabinet, 46 in W x 34 1/2 in H x 21 3/16 in D, Red
- Mfr # PDC-46P-4
- Zoro # G922718387
product price:Â
$
1,372.99
/ea
Key Features
Assembled/Unassembled
Assembled
Finish
Powder coat
Overall Width
46 in
Overall Height
34-1/2 in
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-46P-4
- Zoro #
- G922718387
- UPC #
- -
- Country of Origin
- United States
- Item
- Mobile bench
- Assembled/Unassembled
- Assembled
- Finish
- Powder coat
- Load Capacity
- 2,000 lbs
- Color
- Red
- Caster Type
- 2 Rigid,2 Swivel
- Number of Doors
- 1
- Drawer Capacity
- 100 lbs
- Caster Material
- Phenolic
- Door Type
- Solid
- Locking Points
- Latch
- Material
- Steel
- Cabinet Handle Style
- L-Style
- Lock Type
- Cylinder Lock
- Series
- PDC
- Number of Drawers
- 4
Dimensions
- Overall Width
- 46 in
- Overall Height
- 34-1/2 in
- Overall Depth
- 21 in
- Drawer Width
- 19.625 in
- Drawer Depth
- 19.125 in
- Drawer Height
- 5
Description
All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Phenolic casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.