Mobile Drawer and Door Cabinet with Louvered Panel, 36 in W x 34 in H x 20 in D, Light Blue

  • Mfr # PDC-36P-IL-1225

  • Zoro # G922715980


product price:  $991.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
2 Rigid,2 Swivel
Overall Depth
20-1/4 in
Finish
Powder coat
Assembled/Unassembled
Assembled
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-36P-IL-1225
Zoro #
G922715980
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20-1/4 in
Drawer Width
19.625 in
Overall Height
34 in
Drawer Height
5
Overall Width
36 in
Drawer Depth
19.125 in

Details

Caster Type
2 Rigid,2 Swivel
Finish
Powder coat
Assembled/Unassembled
Assembled
Number of Doors
1
Material
Steel
Color
Light Blue
Locking Points
Latch
Drawer Capacity
100 lbs
Load Capacity
2,000 lbs
Item
Mobile bench
Number of Drawers
4
Door Type
Solid
Series
PDC
Caster Material
Phenolic
Cabinet Handle Style
L-Style
Lock Type
Cylinder Lock

Description

All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with LouveredPanel on Door. Each unit is equipped with four 20in W x 19in D x 5in H drawersthat include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel on door and 12 bins. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Dimensions 36in W x 20-1/4in D x 34in H. Capacity 2,000 lbs.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.