Mobile Drawer & Door Cabinet, 36 in W x 34 in H x 20 in D, Black

  • Mfr # PDC-36S-OP-1836

  • Zoro # G822737495


product price:  $1,084.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Drawer Depth
19.125 in
Finish
Powder coat
Material
Steel
Color
Black
Caster Type
2 Rigid,2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-36S-OP-1836
Zoro #
G822737495
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
19.125 in
Overall Depth
20-1/4 in
Overall Width
36 in
Drawer Width
19.625 in
Drawer Height
5
Overall Height
34 in

Details

Finish
Powder coat
Material
Steel
Color
Black
Caster Type
2 Rigid,2 Swivel
Load Capacity
2,000 lbs
Door Type
Solid
Caster Material
Semi-Steel
Locking Points
Latch
Item
Mobile bench
Number of Drawers
4
Number of Doors
1
Series
PDC
Cabinet Handle Style
L-Style
Drawer Capacity
100 lbs
Assembled/Unassembled
Assembled
Lock Type
Cylinder Lock

Description

All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With steel pegboard panel welded to backstop.2 swivel & 2 rigid 5in x 2in Steel casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.