Mobile Drawer & Door Cabinet, 46 in W x 21 in D x 34 1/2 in H, Black

  • Mfr # PDC-46S-4

  • Zoro # G322737452


product price:  $1,083.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Locking Points
Latch
Material
Steel
Door Type
Solid
Assembled/Unassembled
Assembled
Overall Height
34-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-46S-4
Zoro #
G322737452
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34-1/2 in
Drawer Width
19.625 in
Overall Depth
21 in
Overall Width
46 in
Drawer Depth
19.125 in
Drawer Height
5

Details

Locking Points
Latch
Material
Steel
Door Type
Solid
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Color
Black
Caster Type
2 Rigid,2 Swivel
Number of Drawers
4
Lock Type
Cylinder Lock
Finish
Powder coat
Item
Mobile bench
Load Capacity
2,000 lbs
Series
PDC
Number of Doors
1
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style

Description

All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 -1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs. Dimensions 46in W x 21in D x 34-1/2in H Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.