Mobile Drawer & Door Cabinet, 46 in W x 21 in D x 34 1/2 in H, Gray

  • Mfr # PDC-46S-4

  • Zoro # G322719151


product price:  $1,083.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
21 in
Material
Steel
Load Capacity
2,000 lbs
Color
Gray
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-46S-4
Zoro #
G322719151
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 in
Width
46 in
Overall Height
34-1/2 in

Details

Item
Mobile bench
Material
Steel
Load Capacity
2,000 lbs
Color
Gray
Finish
Powder coat
Handle
L-Style
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 -1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs. Dimensions 46in W x 21in D x 34-1/2in H Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.