
Mobile Drawer & Door Cabinet, 46 in W x 21 in D x 34 1/2 in H, Light Blue
Mfr # PDC-46S-4
Zoro # G522717322
product price:Â $1,083.99
/eaKey Features
Cabinet Door Type
Solid
Caster Material
Semi-Steel
Drawer Height
5
Caster Type
2 Rigid,2 Swivel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDC-46S-4
Zoro #
G522717322
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Overall Height
34-1/2 in
Overall Width
46 in
Drawer Depth
19.125 in
Drawer Width
19.625 in
Overall Depth
21 in
Details
Cabinet Door Type
Solid
Caster Material
Semi-Steel
Caster Type
2 Rigid,2 Swivel
Material
Steel
Load Capacity
2,000 lbs
Handle
L-Style
Assembled/Unassembled
Assembled
Number of Drawers
4
Cabinet Locking Mechanism
Cylinder Lock
Number of Doors
1
Color
Light Blue
Item
Mobile bench
Finish
Powder coat
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 -1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs. Dimensions 46in W x 21in D x 34-1/2in H Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.