Mobile Drawer & Door Cabinet, 46 in W x 21 in D x 34 1/2 in H, Red

  • Mfr # PDC-46S-4

  • Zoro # G122718538


product price:  $1,083.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Door Type
Solid
Caster Type
2 Rigid,2 Swivel
Handle
L-Style
Drawer Depth
19.125 in
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-46S-4
Zoro #
G122718538
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
19.125 in
Overall Width
46 in
Drawer Width
19.625 in
Overall Depth
21 in
Drawer Height
5
Overall Height
34-1/2 in

Details

Cabinet Door Type
Solid
Caster Type
2 Rigid,2 Swivel
Handle
L-Style
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Cabinet Locking Mechanism
Cylinder Lock
Number of Doors
1
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Mobile bench
Drawer Load Rating
100 lbs
Material
Steel
Number of Drawers
4
Color
Red

Description

All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 -1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs. Dimensions 46in W x 21in D x 34-1/2in H Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.