Mobile Drawer & Door Cabinet, 8 Drawer, 46 in W x 21 in D x 34.5 in H, Gray

  • Mfr # PDC-46P-8

  • Zoro # G222717431


product price:  $1,457.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Steel
Handle
L-Style
Finish
Powder coat
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-46P-8
Zoro #
G222717431
UPC #
-
Country of Origin
United States

Dimensions

Width
46 in
Depth
21 in
Overall Height
34-1/2 in

Details

Color
Grey
Material
Steel
Item
Mobile bench
Handle
L-Style
Finish
Powder coat
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Eight Drawer Mobile Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Phenolic casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.