Mobile Drawer & Door Cabinet, Eight Drawers, 46 in W x 21 in D x 34 1/2 in H, Putty

  • Mfr # PDC-46S-8

  • Zoro # G722718037


product price:  $1,469.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Depth
21 in
Overall Height
34-1/2 in
Assembled/Unassembled
Assembled
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-46S-8
Zoro #
G722718037
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
34-1/2 in
Drawer Width
19.625 in
Overall Width
46 in
Drawer Height
5
Drawer Depth
19.125 in

Details

Item
Mobile bench
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lb
Finish
Powder Coated
Caster Type
2 Rigid,2 Swivel
Number of Drawers
8
Cabinet Locking Mechanism
Cylinder Lock
Caster Material
Semi-Steel
Handle
L-Style
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Eight Drawer Mobile Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.