Mobile Drawer & Door Cabinet, Phenolic Casters, 36 in W x 34 in H x 20 in D, Gray

  • Mfr # PDC-36P

  • Zoro # G622718564


product price:  $945.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Load Capacity
2,000 lbs
Handle
L-Style
Depth
20-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-36P
Zoro #
G622718564
UPC #
-
Country of Origin
United States

Dimensions

Depth
20-1/4 in
Width
30 in
Overall Height
34 in

Details

Color
Gray
Item
Mobile bench
Material
Steel
Load Capacity
2,000 lbs
Handle
L-Style
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Mobile Drawer and Door Cabinet. Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides.Door includes keyed handle. Top includes side & back stops to prevent objects from falling off work area.. Cabinet measures 12in W x 26in H inside.Dimensions 36in W x 20-1/4in D x 34in H. 2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.