Mobile Drawer & Door Cabinet, Steel Casters, 36 in W x 34 in H x 20 in D, Black

  • Mfr # PDC-36S

  • Zoro # G622737497


product price:  $957.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Locking Points
Latch
Series
PDC
Overall Width
30 in
Caster Type
2 Rigid,2 Swivel
Overall Depth
20-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-36S
Zoro #
G622737497
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
20-1/4 in
Drawer Depth
19.125 in
Overall Height
34 in
Drawer Height
5
Drawer Width
19.625 in

Details

Locking Points
Latch
Series
PDC
Caster Type
2 Rigid,2 Swivel
Drawer Capacity
100 lbs
Number of Drawers
4
Number of Doors
1
Assembled/Unassembled
Assembled
Material
Steel
Load Capacity
2,000 lbs
Item
Mobile bench
Cabinet Handle Style
L-Style
Caster Material
Semi-Steel
Finish
Powder coat
Color
Black
Lock Type
Cylinder Lock
Door Type
Solid

Description

All welded steel, Heavy Duty Mobile Drawer and Door Cabinet. Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides.Door includes keyed handle. Top includes side & back stops to prevent objects from falling off work area.. Cabinet measures 12in W x 26in H inside.Dimensions 36in W x 20-1/4in D x 34in H. 2 swivel & 2 rigid 5in x 2in Steel casters. Capacity 2,000 lbs.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.