Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Drawer & Door Cabinet, Steel Casters, 36 in W x 34 in H x 20 in D, Gray
- Mfr # PDC-36S
- Zoro # G122716473
product price:Â
$
1,217.99
/ea
Key Features
Color
Gray
Material
Steel
Overall Depth
20-1/4 in
Overall Height
34 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDC-36S
- Zoro #
- G122716473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 20-1/4 in
- Width
- 30 in
- Overall Height
- 34 in
Details
- Item
- Mobile bench
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,000 lbs
- Finish
- Powder coat
- Handle
- L-Style
Description
All welded steel, Heavy Duty Mobile Drawer and Door Cabinet. Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides.Door includes keyed handle. Top includes side & back stops to prevent objects from falling off work area.. Cabinet measures 12in W x 26in H inside.Dimensions 36in W x 20-1/4in D x 34in H. 2 swivel & 2 rigid 5in x 2in Steel casters. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.