Mobile Drawer & Door Cabinet with Louvered Panel in Door, 36 in W x 34 in H x 20 in D, Putty

  • Mfr # PDC-36S-IL-1225

  • Zoro # G122718064


product price:  $1,003.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Putty
Material
Steel
Number of Doors
1
Door Type
Solid
Drawer Width
19.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDC-36S-IL-1225
Zoro #
G122718064
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
19.625 in
Overall Height
34 in
Overall Depth
20-1/4 in
Drawer Depth
19.125 in
Overall Width
36 in
Drawer Height
5

Details

Color
Putty
Material
Steel
Number of Doors
1
Door Type
Solid
Item
Mobile bench
Finish
Powder coat
Caster Material
Semi-Steel
Series
PDC
Number of Drawers
4
Caster Type
2 Rigid,2 Swivel
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style
Locking Points
Latch
Assembled/Unassembled
Assembled
Lock Type
Cylinder Lock
Load Capacity
2,000 lbs

Description

All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with LouveredPanel on Door. Each unit is equipped with four 20in W x 19in D x 5in H drawersthat include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel on door and 12 bins. 2 rigid & 2 swivel 5in x 2in Steel casters. Dimensions 36in W x 20-1/4in D x 34in H. Capacity 2,000 lbs.Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.