Mobile Maintenance Center Bench, 60 in W x 38 1/2 in H x 28 1/2 in D, Putty

  • Mfr # MTC-60S

  • Zoro # G022716658


product price:  $3,031.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Doors
1
Number of Drawers
18
Caster Material
Semi-Steel
Cabinet Door Type
Solid
Drawer Width
(2) 9 DRAWER TOOLBOXES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC-60S
Zoro #
G022716658
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
(2) 9 DRAWER TOOLBOXES
Overall Depth
28 in
Overall Width
60 in
Overall Height
38-1/2 in

Details

Number of Doors
1
Number of Drawers
18
Caster Material
Semi-Steel
Cabinet Door Type
Solid
Caster Type
2 Rigid,2 Swivel
Cabinet Locking Mechanism
Cylinder Lock
Handle
L-Style
Workbench/Table Leg Type
Casters
Color
Putty
Load Capacity
4,000 lbs
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Includes
Lockable toolbox
Item
Mobile bench

Description

All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylin Der locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25in W x 24in H x 14in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60in W x 28in D x 38-1/2in H for bench. Overall length with push handle 64-1/2in W. 2 rigid, 2 swivel 8in x 2in Steel casters.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.