
Mobile Maintenance Centers, 48 in W x 33 in H x 24 in D, 3 Drawers Door, Black
Mfr # MDD-2448-8P
Zoro # G422736201
product price:Â $1,076.99
/eaKey Features
Cabinet Door Type
Solid
Drawer Load Rating
100 lbs
Caster Material
Phenolic
Cabinet Locking Mechanism
Cylinder Lock
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDD-2448-8P
Zoro #
G422736201
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Drawer Height
5
Drawer Depth
16.25 in
Overall Width
48 in
Overall Depth
24 in
Overall Height
33 in
Details
Cabinet Door Type
Solid
Drawer Load Rating
100 lbs
Caster Material
Phenolic
Cabinet Locking Mechanism
Cylinder Lock
Assembled/Unassembled
Assembled
Workbench/Table Leg Type
Casters
Number of Doors
1
Number of Drawers
3
Caster Type
2 Rigid,2 Swivel
Handle
Pull Handle
Includes
Lockable toolbox
Finish
Powder coat
Item
Mobile bench
Color
Black
Load Capacity
2,400 lbs
Material
Steel
Description
All welded steel, Heavy Duty Mobile 3-Drawer and Door Unit includes three, 14in W x 16in D x 5in H drawers with cylin Der locks and a hinged door with locking keyed handle. Comes with offset tubular pushbar, two rigid & 2 swivel 8in x 2in Phenolic Casters. Capacity 2,400 lbs. Unit dimensions 48in W x 33in H x 24in D. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.