Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Maintenance Centers, 48 in W x 33 in H x 24 in D, Black

  • Mfr # MDD-2448-8S

  • Zoro # G522736347


product price: $1,115.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Cabinet Locking Mechanism
Cylinder Lock
Workbench/Table Leg Type
Casters
Cabinet Door Type
Solid
Handle
Pull Handle
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDD-2448-8S
Zoro #
G522736347
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Height
33 in
Drawer Height
5

Details

Cabinet Locking Mechanism
Cylinder Lock
Workbench/Table Leg Type
Casters
Cabinet Door Type
Solid
Handle
Pull Handle
Drawer Load Rating
100 lbs
Includes
Lockable toolbox
Color
Black
Number of Doors
1
Assembled/Unassembled
Assembled
Number of Drawers
3
Finish
Powder coat
Load Capacity
2,400 lbs
Material
Steel
Item
Mobile bench
Caster Type
2 Rigid,2 Swivel
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Mobile 3-Drawer and Door Unit includes three, 14in W x 16in D x 5in H drawers with cylin Der locks and a hinged door with locking keyed handle. Comes with offset tubular pushbar, two rigid & 2 swivel 8in x 2in Steel Casters. Capacity 2,400 lbs. Unit dimensions 48in W x 33in H x 24in D. Powder Coat finish. Black..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.