
Mobile Maintenance Centers, 48 in W x 33 in H x 24 in D, Gray
Mfr # MDD-2448-8S
Zoro # G522715267
product price: $1,115.99
/eaKey Features
Color
Gray
Overall Depth
24 in
Lockable
Yes
Load Capacity
2,400 lbs
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDD-2448-8S
Zoro #
G522715267
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
33 in
Width
48 in
Details
Color
Gray
Lockable
Yes
Item
Mobile bench
Load Capacity
2,400 lbs
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Mobile 3-Drawer and Door Unit includes three, 14in W x 16in D x 5in H drawers with cylin Der locks and a hinged door with locking keyed handle. Comes with offset tubular pushbar, two rigid & 2 swivel 8in x 2in Steel Casters. Capacity 2,400 lbs. Unit dimensions 48in W x 33in H x 24in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.