Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Maintenance Centers, Bench, 60 in W x 38.5 in H x 28 in D, Black

  • Mfr # MTC-60P

  • Zoro # G122736433


product price: $2,986.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Number of Doors
1
Drawer Width
(2) 9 DRAWER TOOLBOXES
Overall Width
60 in
Handle
L-Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC-60P
Zoro #
G122736433
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
(2) 9 DRAWER TOOLBOXES
Overall Width
60 in
Overall Height
38-1/2 in
Overall Depth
28 in

Details

Item
Mobile bench
Finish
Powder coat
Number of Doors
1
Handle
L-Style
Assembled/Unassembled
Assembled
Number of Drawers
18
Cabinet Door Type
Solid
Caster Type
2 Rigid,2 Swivel
Material
Steel
Load Capacity
4,000 lbs
Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Color
Black
Includes
Lockable toolbox
Cabinet Locking Mechanism
Cylinder Lock

Description

All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylin Der locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25in W x 24in H x 14in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60in W x 28in D x 38-1/2in H for bench. Overall length with push handle 64-1/2in W. 2 rigid, 2 swivel 8in x 2in Phenolic casters.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.