
Mobile Maintenance Centers, Bench, 60 in W x 38.5 in H x 28 in D, Gray
Mfr # MTC-60P
Zoro # G222719619
product price: $2,986.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Depth
28 in
Color
Gray
Finish
Powder coat
Lockable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTC-60P
Zoro #
G222719619
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Width
60 in
Overall Height
38-1/2 in
Details
Material
Steel
Color
Gray
Finish
Powder coat
Lockable
Yes
Item
Mobile bench
Load Capacity
4,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylin Der locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25in W x 24in H x 14in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60in W x 28in D x 38-1/2in H for bench. Overall length with push handle 64-1/2in W. 2 rigid, 2 swivel 8in x 2in Phenolic casters.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.