
Mobile Maintenance Centers, Bench, 60 in W x 38.5 in H x 28 in D, Red
Mfr # MTC-60P
Zoro # G822718807
product price: $2,986.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Width
(2) 9 DRAWER TOOLBOXES
Cabinet Door Type
Solid
Number of Drawers
18
Caster Type
2 Rigid,2 Swivel
Includes
Lockable toolbox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTC-60P
Zoro #
G822718807
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
(2) 9 DRAWER TOOLBOXES
Overall Height
38-1/2 in
Overall Depth
28 in
Overall Width
60 in
Details
Cabinet Door Type
Solid
Number of Drawers
18
Caster Type
2 Rigid,2 Swivel
Includes
Lockable toolbox
Number of Doors
1
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Cabinet Locking Mechanism
Cylinder Lock
Finish
Powder coat
Load Capacity
4,000 lbs
Color
Red
Item
Mobile bench
Material
Steel
Handle
L-Style
Description
All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylin Der locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25in W x 24in H x 14in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60in W x 28in D x 38-1/2in H for bench. Overall length with push handle 64-1/2in W. 2 rigid, 2 swivel 8in x 2in Phenolic casters.Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.