Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Maintenance Centers, Bench, 60 in W x 38.5 in H x 28 in D, with Steel Plate Top, Red
- Mfr # MTC-60P-SPT
- Zoro # G824449341
product price:Â
$
4,267.99
/ea
Key Features
No. of Drawers
1
Overall Depth
28 in
Caster Dia.
8 in
Method of Construction
All Welded
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-60P-SPT
- Zoro #
- G824449341
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Maintenance Center Bench
- No. of Drawers
- 1
- Color
- Red
- Method of Construction
- All Welded
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Load Capacity
- 4,000 lbs
- Work Surface Material
- Steel
- No. of Shelves
- 1
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Depth
- 28 in
- Caster Dia.
- 8 in
- Overall Height
- 38-1/2 in
- Overall Width
- 63-5/8 in
Description
All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylinder locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25 in W x 24 in H x 14 in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60 in W x 28 in D x 38-1/2 in H for bench. Overall length with push handle 64-1/2 in W. 2 rigid, 2 swivel 8 in x 2 in Phenolic casters.With Steel Plate on top. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.