Zoro Homepage

Mobile Table, 48 in W x 30 in D x 30 in H, Putty

  • Mfr # MT-3048-3P

  • Zoro # G622718922


product price: $590.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
Putty
Finish
Powder coat
Material
Steel
Capacity per Shelf
1,000 lbs evenly distributed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3048-3P
Zoro #
G622718922
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
30 in
Depth
30 in

Details

Color
Putty
Finish
Powder coat
Material
Steel
Capacity per Shelf
1,000 lbs evenly distributed
Item
Work table
Caster Material
Polyurethane
Caster Type
4 Swivel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Mobile Table with 3 Shelves. Designed for shop use, yet attractive enough for office or a store. 48in W x 30in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 9-3/4in. All swivel 5in x 1-1/4in Polyurethane casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.