
Mobile Table, 72 in W x 24 in D x 30 in H, Two Shelves, Black
Mfr # MT-2472-2S
Zoro # G822737426
product price: $560.99
/eaKey Features
Color
Black
Finish
Powder coat
Caster Material
Semi-Steel
Overall Width
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-2472-2S
Zoro #
G822737426
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Depth
24 in
Overall Height
30 in
Details
Color
Black
Finish
Powder coat
Caster Material
Semi-Steel
Material
Steel
Item
Work table
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Capacity per Shelf
1,000 lbs evenly distributed
Description
All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 72in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 2in Steel casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.