
Mobile Table, 72 in W x 24 in D x 30 in H, Two Shelves, Putty
Mfr # MT-2472-2S
Zoro # G622718861
product price: $560.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Putty
Assembled/Unassembled
Assembled
Overall Width
72 in
Caster Type
4 Swivel
Caster Material
Semi-Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-2472-2S
Zoro #
G622718861
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
30 in
Depth
24 in
Details
Color
Putty
Item
Work table
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Caster Material
Semi-Steel
Finish
Powder coat
Material
Steel
Capacity per Shelf
1,000 lbs evenly distributed
Description
All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 72in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 2in Steel casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.