Zoro Homepage

Mobile Table, 72 in W x 30 in D x 30 in H, Putty

  • Mfr # MT-3072-2S

  • Zoro # G322718598


product price: $607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Caster Material
Semi-Steel
Depth
30 in
Capacity per Shelf
1,000 lbs evenly distributed
Color
Putty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3072-2S
Zoro #
G322718598
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Depth
30 in
Overall Height
30 in

Details

Caster Material
Semi-Steel
Capacity per Shelf
1,000 lbs evenly distributed
Color
Putty
Finish
Powder coat
Item
Work table
Assembled/Unassembled
Assembled
Material
Steel
Caster Type
4 Swivel

Description

All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 72in W x 30in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 2in Steel casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.