Zoro Homepage

Mobile Table, Two-Shelf, 60 in W x 30 in H x 24 in D, Red

  • Mfr # MT-2460-2S

  • Zoro # G322718659


product price: $519.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Capacity per Shelf
1,000 lbs evenly distributed
Color
Red
Caster Material
Semi-Steel
Caster Type
4 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-2460-2S
Zoro #
G322718659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Depth
24 in
Overall Width
60 in

Details

Finish
Powder coat
Capacity per Shelf
1,000 lbs evenly distributed
Color
Red
Caster Material
Semi-Steel
Caster Type
4 Swivel
Item
Work table
Assembled/Unassembled
Assembled
Material
Steel

Description

All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 60in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 2in Steel casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.