
Mobile Table, Two-Shelf, Phenolic Casters, 60 in W x 30 in H x 24 in D, Black
Mfr # MT-2460-2P
Zoro # G522736477
product price: $465.99
/eaKey Features
Material
Steel
Color
Black
Capacity per Shelf
1,000 lbs evenly distributed
Caster Material
Polyurethane
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-2460-2P
Zoro #
G522736477
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
60 in
Overall Height
30 in
Details
Material
Steel
Color
Black
Capacity per Shelf
1,000 lbs evenly distributed
Item
Work table
Caster Material
Polyurethane
Finish
Powder coat
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 60in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 1-1/4in Polyurethane casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.