
Mobile Table, Two-Shelf, Phenolic Casters, 60 in W x 30 in H x 24 in D, Red
Mfr # MT-2460-2P
Zoro # G922715218
product price: $465.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Capacity per Shelf
1,000 lbs evenly distributed
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Depth
24 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-2460-2P
Zoro #
G922715218
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
60 in
Overall Height
30 in
Details
Capacity per Shelf
1,000 lbs evenly distributed
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Material
Steel
Item
Work table
Finish
Powder coat
Color
Red
Caster Material
Polyurethane
Description
All welded steel, Heavy Duty Mobile Table with 2 Shelves. Designed for shop use, yet attractive enough for office or a store. 60in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 21in. All swivel 5in x 1-1/4in Polyurethane casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.