Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Tool Cabinet, 48 in W x 37 1/4 in H x 26 in D, Gray

  • Mfr # PTC-48S

  • Zoro # G622717932


product price: $1,770.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
26 in
Material
Steel
Width
48 in
Height
37-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC-48S
Zoro #
G622717932
UPC #
-
Country of Origin
United States

Dimensions

Depth
26 in
Width
48 in
Height
37-1/4 in

Details

Color
Gray
Material
Steel
Item
Mobile bench
Finish
Powder coat
Load Capacity
2,000 lbs
Lockable toolbox
Yes
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylin Der locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63in W x 40-1/4in H. Dimensions48in W x 37-1/4in H x 26in D. Includes 2 swivel & 2 rigid 8in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.