Zoro Homepage

Mobile Tool Cabinet, 48 in W x 37 1/4 in H x 26 in D, Red

  • Mfr # PTC-48S

  • Zoro # G022719451


product price: $1,770.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Material
Steel
Color
Red
Overall Width
48 in
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC-48S
Zoro #
G022719451
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
37-1/4 in
Overall Depth
26 in

Details

Assembled/Unassembled
Assembled
Material
Steel
Color
Red
Load Capacity
2,000 lbs
Series
PTC
Finish
Powder coat
Item
Mobile bench
Includes
Lockable toolbox
Includes Caters
Yes
Locking System
Cylinder Lock
Cabinet Handle Style
L-Style
Caster Type
2 Rigid,2 Swivel
Number of Drawers
9
Caster Material
Semi-Steel
Locking Points
Latch

Description

All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylin Der locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63in W x 40-1/4in H. Dimensions48in W x 37-1/4in H x 26in D. Includes 2 swivel & 2 rigid 8in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.